DESCRIPTION

Hinkley Lighting 8 in. 75 W 1-Light Medium Lantern in Mocha

H1314MO

Color Finish

Mocha

SPECIFICATIONS

ADA Compliant
No
Color Finish
Mocha
Color Finish Category
Browns
Depth
10-1/2 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Watts
75
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.