DESCRIPTION

Hinkley Lighting Yorktown 9-1/2 in. 100W 4-Light Wall Mount Medium E-26 Bath Light

H5744

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Yorktown
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
9-4/5 in
Installation Type
Wall Mount
Length
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
32-4/5 in

Starting at
Call for Pricing
  • QUANTITY