DESCRIPTION

Hinkley Lighting 9-3/10 in. 100W 2-Light Wall Mount Medium E-26 Bath Light

H50026

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
9-3/4 in
Energy Star Compliant
No
Glass Type
Clear
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY