DESCRIPTION

Hinkley Lighting 9-4/5 in. 60W Wall Mount Medium Lantern

H2376

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Aged Brass
Color Finish Category
Brass Tones
Depth
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
9-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Solid Brass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY