DESCRIPTION

Hinkley Lighting Reese 9 in. 100 W 3-Light Medium Bracket

H56323

Color Finish

 

SPECIFICATIONS

Collection
Reese
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Etched Opal
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
25-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY