Hinkley Lighting

Academy 100W 1-Light Medium E-26 Incandescent Wall Sconce in English Nickel

Part #H67001EN  |  Manufacturer Part #67001EN

Color/Finish: English Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Academy

Color Finish: English Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/2 in