Adele 100W 3-Light Bath Vanity Fixture in Brushed Nickel

Part #H52703BN  |  Item #4411138  |  Manufacturer Part #52703BN

$116.42 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture can be mounted either up or down
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Classic matte brushed nickel finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Adele

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 6-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 22-1/4 in