Avon 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Part #H5550BN  |  Item #3766698  |  Manufacturer Part #5550BN

$154.53 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fixture can be mounted either up or down
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Application: Indoor, Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Avon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 3

Width: 7-3/10 in