Avon 75W 2-Light Bath Vanity Fixture in Brushed Nickel

Part #H5552BN  |  Item #3766674  |  Manufacturer Part #5552BN

$254.57 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Classic matte brushed nickel finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Avon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/4 in

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 8 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Coastal, Traditional, Transitional

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 14-1/2 in