Hinkley Lighting
Avon 75W 4-Light Bath Vanity Fixture in Brushed Nickel
Part #H5554BN | Item #3766652 | Manufacturer Part #5554BN
How to get it:
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Classic matte brushed nickel finish
- Fixture can be mounted either up or down
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Avon
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 6-1/4 in
Energy Star Compliant: No
Glass Type: Etched Opal
Height: 8 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Up/Down Lighting
Lighting Style: Coastal, Traditional, Transitional
Material: Die Cast Aluminum
Number Of Lights: 4
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 31-4/5 in