Bolla 2-Light Medium E-26 Base Semi-Flush Ceiling Light in Olde Bronze

Part #H4651OBCL  |  Item #5062130  |  Manufacturer Part #4651OB-CL

$319.16 EACH

Color/Finish: Olde Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • 15 year finish warranty
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • For complete warranty information visit https://www.hinkleylighting.com

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bolla

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 14-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 100

Width: 19-3/10 in