7-4/5 in. 100W 1-Light Wall Sconce in Brushed Bronze
Bolla 7-4/5 in. 100W 1-Light Wall Sconce in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic gleaming light brass finish
- Lifetime warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture can be mounted either up or down
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- Collection:
- Bolla
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 8-4/5 in
- Energy Star Compliant:
- No
- Glass Type:
- LightAmberSeedy
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-4/5 in