75 W 4-Light Medium Bracket in Brushed Nickel

You last purchased this on
 
Hinkley

Bolla 75 W 4-Light Medium Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Bolla 75 W 4-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #H5894BN
  • Item #1877223
  • Manufacturer Part #5894BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Classic matte brushed nickel finish
  • 15 year finish warranty
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bolla
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/4 in
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
4
Volts:
120V
Watts:
100 W
Width:
35-4/5 in