Brantley 100W 2-Light Bath Vanity Fixture in Brushed Nickel

Part #H5362BN  |  Item #4308013  |  Manufacturer Part #5362BN

$169.09 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Brantley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 7-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

Volts: 120V

Watts: 100

Width: 14-1/2 in