Brantley 4-4/5 in. 100W 1-Light Bath Vanity in Brushed Nickel

Part #H4630BN  |  Item #4307967  |  Manufacturer Part #4630BN

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture can be mounted either up or down
  • Lifetime warranty on electrical wiring and components
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Brantley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/2 in

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 12-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 1

Volts: 120V

Watts: 100

Width: 4-3/4 in