Hinkley Lighting
Bromley 3-Light 60W Outdoor Lantern in Oil Rubbed Bronze
Part #H2362OZ | Item #7164592 | Manufacturer Part #2362OZ
How to get it:
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
- 12 year warranty on electrical wiring and components
- Bold and robust dark bronze finish
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Bromley
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 19-1/4 in
Indoor Outdoor: Outdoor
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: Aluminum
Number Of Lights: 3
Power Source: Electric
UL Listed: No
Volts: 120V
Watts: 60
Width: 10 in