60W 1-Light Medium E-26 Base Outdoor Mini Wall Sconce in Aged Zinc
Cape Cod 60W 1-Light Medium E-26 Base Outdoor Mini Wall Sconce in Aged Zinc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for vintage filament bulbs (not included)
- Classic lines and heritage details complement traditional architecture
- 2 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Cape Cod
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-3/10 in