Casa 60W 3-Light Candelabra E-12 Incandescent Post Top or Pier Mount Lantern in Olde Black

Part #H1141OLCL  |  Item #7445246  |  Manufacturer Part #1141OL-CL

$379.19 EACH

Color/Finish: Olde Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12 year warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Rustic elements with bold, refined details complement a variety of facades from farmhouse to contemporary architecture
  • Striking black finish enhances design
  • 2 year finish warranty

Specifications

Bulb Type: Incandescent

Collection: Casa

Color Finish: Olde Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 23-4/5 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Rustic

Material: Aluminum

Number Of Lights: 3

Product Type: Post Lamp

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 5.5

Width: 12 in