35-3/10 in. 3-Light Candelabra E-12 Base Chandelier in Brushed Nickel
Clancy 35-3/10 in. 3-Light Candelabra E-12 Base Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- Classic matte brushed nickel finish
- Ideal for vintage filament bulbs (not included)
- For complete warranty information visit https://www.hinkleylighting.com
- Classic, elegant lines and timeless details enhance a traditional space
Specifications
- ADA Compliant:
- No
- Collection:
- Clancy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 35-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional, Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in