60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Zinc
Colbin 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Zinc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Colbin
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 4-3/4 in
- Installation Type:
- Flush Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in