100W 3-Light Medium E-26 Base Vanity Fixture in Brushed Nickel
Darby 100W 3-Light Medium E-26 Base Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture can be mounted either up or down
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
- Classic matte brushed nickel finish
Specifications
- ADA Compliant:
- No
- Collection:
- Darby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in