Hinkley Lighting

Emery 12-4/5 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Antique Nickel

Part #H4081PL  |  Item #8063209  |  Manufacturer Part #4081PL

$299.15 EACH
(Pricing is for Polished Antique Nickel)

Color/Finish: Polished Antique Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Emery

Color Finish: Polished Antique Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 6-4/5 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Steel

Number Of Lights: 2

Type: H4081PL

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 5.2

Width: 12-4/5 in