Hinkley Lighting

Enzo 15W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

Part #H2278OZ  |  Manufacturer Part #2278OZ

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: No

Collection: Enzo

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 28-1/2 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 15

Width: 10 in