8-Light 60W Candelabra E-12 Base Chandelier in Spanish Bronze
Euclid 8-Light 60W Candelabra E-12 Base Chandelier in Spanish Bronze
Frequently Purchased Together
Product Details
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Lifetime warranty on electrical wiring and components
- Bold silhouette with dramatic details creates a modern statement
- For complete warranty information visit https://www.hinkleylighting.com
- Ideal for vintage filament bulbs (not included)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Euclid
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Spanish Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 8
- Number of Tiers:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28-3/10 in