Hinkley Lighting

Fritz 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Heritage Brass

Part #H5030HB  |  Manufacturer Part #5030HB

Color/Finish: Heritage Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Fritz

Color Finish: Heritage Brass

Color Finish Category: Brass Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 11-4/5 in

Installation Type: Wall Mount

Length: 6-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Industrial

Material: Steel

Number Of Lights: 1

Sconce Type: Vanity

Type: H5030HB

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 2.5

Width: 5 in