24-1/2 in. 4-Light Candelabra E-12 Base Pendant in Aged Zinc
Fulton 24-1/2 in. 4-Light Candelabra E-12 Base Pendant in Aged Zinc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for vintage filament bulbs (not included)
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- This stem hung fixture may be hung on a sloped ceiling.
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in