Lara 15 in. 100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Silver

Part #H3563BV  |  Item #7445274  |  Manufacturer Part #3563BV

$469.24 EACH

Color/Finish: Brushed Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime warranty on electrical wiring and components
  • Stunning silver patina
  • 15 year finish warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

CSA Certified: No

Collection: Lara

Color Finish: Brushed Silver

Color Finish Category: Silver Tones

Diameter: 15 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique Mirror

Height: 8-3/10 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Style: [Traditional, Modern]

Material: Steel

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 8