60W 5-Light Candelabra E-12 Incandescent Chandelier in Brushed Silver
Lara 60W 5-Light Candelabra E-12 Incandescent Chandelier in Brushed Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- Fixture mounts directly to canopy or with a fixture specific stem that is less than 6”
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- CSA Certified:
- Yes
- Collection:
- Lara
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brushed Silver
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique Mirror
- Height:
- 12-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13 lb
- Width:
- 21-3/4 in