5-3/4 in. 10W 4-Light Wall Mount Medium LED Bath Light in Polished Chrome
Latitude 5-3/4 in. 10W 4-Light Wall Mount Medium LED Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 year finish warranty
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold lines and a clean, minimalist style creates a modern look
- Sparkling chrome with reflective finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Latitude
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Lumens:
- 2400
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 26 in