4-Way LED Step Light in Titanium

Part #H58504  |  Manufacturer Part #58504TT

Starting at
$90.29 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED integrated components carry a 10-year limited warranty
  • Rated for both indoor and outdoor use
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Color Finish: Titanium

Color Finish Category: Silver Tones

Dimmable: Yes

Energy Star Compliant: No

Height: 4-1/2 in

Lumens: 240

Material: Die Cast Aluminum

Number Of Lights: 1

Volts: 120V

Watts: 4

Width: 3 in