Manhattan 1-Light Outdoor Hanger Pendant in Oil Rubbed Bronze

Part #H2322OZ  |  Item #4778011  |  Manufacturer Part #2322OZ

$429.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Ideal for vintage filament bulbs (not included)

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Manhattan

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 19-1/4 in

Lighting Style: Craftsman

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 11-3/10 in