Morgan 60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Nickel

Part #H4878AN  |  Item #5164207  |  Manufacturer Part #4878AN

Color/Finish: Antique Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Lifetime warranty on electrical wiring and components

Specifications

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Morgan

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 33-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 9

Number of Tiers: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 16

Width: 35 in