Outdoor Wall Lantern in Oil Rubbed Bronze

Part #H2615OZ  |  Item #4778165  |  Manufacturer Part #2615OZ

$269.14 EACH

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic lines and heritage details complement traditional architecture
  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear Seeded, Amber]

Height: 16-3/4 in

Lighting Style: [Traditional, Rustic]

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 9-1/4 in