• Cart

DESCRIPTION

Hinkley Lighting Reese 9 in. 100 W 3-Light Medium Bracket in Antique Nickel

H56323AN

Color Finish

Antique Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Reese
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Die Cast Aluminum
Number Of Lights
3
Volts
120V
Watts
100
Width
24 in

  • QUANTITY

0 item(s) added to Cart Checkout Now