5W LED GU24 Full Cut Off Bulb Socket
Signature 5W LED GU24 Full Cut Off Bulb Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Signature
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Product Type:
- Bulb Socket
- Watts:
- 5 W