Stinson 60W 8-Light Chandelier in Black

Part #H3534BK  |  Item #7545220  |  Manufacturer Part #3534BK

$1,249.01 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Lifetime warranty on electrical wiring and components
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Stinson

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 25 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 8

UL Listed: No

Volts: 120V

Watts: 60

Width: 34 in