Hinkley Lighting

Sullivan 100W 1-Light Medium E-26 Base Outdoor Large Wall Mount Sconce in Oil Rubbed Bronze

Part #H1745OZ  |  Manufacturer Part #1745OZ

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • 2 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sullivan

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 12-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 23 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 11-4/5 in