Waverly 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Warm White

Part #H4600WT  |  Item #7445014  |  Manufacturer Part #4600WT

Color/Finish: Warm White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neutral perfection with a flawless white finish enhances design
  • Lifetime warranty on electrical wiring and components
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • 15 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Waverly

Color Finish: Warm White

Color Finish Category: Whites

Depth: 6-1/2 in

Diameter: 10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 13 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting, Up Lighting

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60