4-1/2 in. 100W 1-Light Medium E-26 Wall Sconce in Vintage Brass
Margeaux 4-1/2 in. 100W 1-Light Medium E-26 Wall Sconce in Vintage Brass
Frequently Purchased Together
Product Details
Product Details
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- 15 year finish warranty
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Classic gleaming light brass finish
Specifications
- ADA Compliant:
- No
- Collection:
- Margeaux
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 6-3/4 in
- Dimmable:
- No
- Glass Type:
- Etched Opal
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-1/2 in