60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Heritage Brass
Mercer 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Mercer
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 6-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-4/5 in