60W 14-Lights E12 Candelabra B11 Pendant in Shell Black with Gold Leaf
Nula 60W 14-Lights E12 Candelabra B11 Pendant in Shell Black with Gold Leaf
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. Striking black finish enhances design. Eclectic style that mixes unconventional elements; unique and sophisticated designs that feel modern and vintage at the same time.
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
Specifications
- ADA Compliant:
- No
- Collection:
- Nula
- Color Finish Category:
- Blacks
- Color Finish Name:
- Shell Black
- Dimmable:
- Yes
- Height:
- 46 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Glam, Bohemian
- Material:
- Steel
- Number of Lights:
- 14
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 48-1/2 in