60W 3-Light G9 Double Loop Vanity Fixture in Heritage Brass
Palma 60W 3-Light G9 Double Loop Vanity Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Dry rated
- General Hinkley warranty statement
- Landscape - LED components - lamps
- Style outdoor - traditional
- Three lens options
- Wiring kit & ground spike
- Performance lenses
- Finish group - light bronze
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Palma
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched, Frosted
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in