100W 3-Light Medium E-26 Vanity Fixture in Heritage Brass
Poppy 100W 3-Light Medium E-26 Vanity Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Sparkling chrome with reflective finish
Specifications
- ADA Compliant:
- No
- Collection:
- Poppy
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- Glass Type:
- Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Mid-century Modern
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-3/10 in