5W 1-Light 29 in. Outdoor Wall Sconce in Aged Zinc
Porter 5W 1-Light 29 in. Outdoor Wall Sconce in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- Finish group - gray
- LED JA8 lamp included
- Wet rated
- General Hinkley warranty statement
- Open air
- LED components - lamp
- Outdoor - finish
- Style outdoor -transitional
- Images are for reference purpose only and may not be pictured with the specified LED filament bulb
- 2-year finish warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 0.0417
- Ballast Type:
- Residential
- Collection:
- Porter
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Color Temperature:
- 2700
- Depth:
- 10-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 29 in
- Installation Type:
- Wall Mount
- Length:
- 10-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Lumens:
- 450
- Lumens per Watt:
- 90
- Material:
- Aluminum, Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 9-1/2 in