This product requires certification to purchase.

15W 1-Light Integrated LED Pendant Light in Lacquered Brass

You last purchased this on
 
Hinkley

Reign 15W 1-Light Integrated LED Pendant Light in Lacquered Brass

  • Fast #
  • Part #FFR41467LCB
  • Item #10024484
  • Manufacturer Part #FR41467LCB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Reign 15W 1-Light Integrated LED Pendant Light in Lacquered Brass

  • Fast #
  • Part #FFR41467LCB
  • Item #10024484
  • Manufacturer Part #FR41467LCB
5 out of 5 Customer Rating

X Points
Color Finish Name: Lacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Art deco decadent: Three, ribbed clear glass globes add texture and depth, while encasing the integrated LED element
  • Illuminated by integrated LED: Safer for the environment, energy efficient, and last longer than incandescent bulbs
  • Light fixture safety ratings: Suitable for dry (indoor) locations, defined by NEC and CEC; meets UL & CSA product safety standards
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Meets United States UL Underwriters Laboratories & CSA Canadian standards association product safety standards
  • Equipped with a 120/277 universal driver. 0-10 dimming
  • LED components carry a 5-year limited warranty
  • Merging the best of traditional and modern elements with a sophisticated and streamlined look
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Reign
Color Finish Category:
Brass Tones
Color Finish Name:
Lacquered Brass
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Clear Ribbed
Height:
28-1/2 in
Installation Type:
Ceiling Mount
Length:
8 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century, Modern
Lumens:
750
Material:
Glass, Steel
Number Of Hours:
30000 h
Number of Lights:
1
Overall Height:
61-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
Volts:
120/277V
Watts:
15 W
Width:
8 in