28-1/2 x 26 in. 5W 16-Light 1-Tier LED Chandelier in Distressed Brass
Rene 28-1/2 x 26 in. 5W 16-Light 1-Tier LED Chandelier in Distressed Brass
Frequently Purchased Together
Product Details
Product Details
- Clear pressed glass discs: A pair layered one on top of the other with crackle marks radiating from the center to create a unique light pattern
- Selecting bulbs: Because the fixture is surrounded by clear pressed glass discs, clear incandescent or LED candelabra bulbs (not included) are recommended
- Light fixture safety ratings: Suitable for dry (indoor) locations, defined by NEC and CEC; meets UL & CSA product safety standards
- This item may be hung on a sloped ceiling
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- Fixture weighs over 50 lbs. Must be supported independently of the outlet box unless the outlet box is UL listed for the appropriate weight
- Suitable for use in dry (indoor) locations as defined by NEC and CEC meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- Collection:
- Rene
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Distressed Brass
- Depth:
- 28-1/2 in
- Dimmable:
- No
- Glass Type:
- Clear, Pressed
- Height:
- 26 in
- Installation Type:
- Ceiling Mount, Vertical
- Length:
- 28-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 16
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 26 in x 28-1/2 in x 28-1/2 in
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 28-1/2 in