100W 1-Light 12 in. Outdoor Wall Sconce in Satin Nickel
Republic 100W 1-Light 12 in. Outdoor Wall Sconce in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Stunning silver patina
- 5 year finish warranty
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Ideal for vintage filament bulbs (not included)
- The Coastal Elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
- Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
Specifications
- Collection:
- Republic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-4/5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Composite, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7 in