112W 8-Light Chandelier in Burnished Gold
Roca 112W 8-Light Chandelier in Burnished Gold
Frequently Purchased Together
Product Details
Product Details
- HANDMADE, HAND-PAINTED: Shade is formed by individual square rods that are distressed, hammered, and cut at angles, finished in a light amber Burnished Gold tone
- ADJUSTABLE HEIGHT, FROM EVEN OR SLOPED CEILINGS: Suspended from a stepped 6.5 in canopy, includes a 120 in chain for a customized height
- CHOOSE YOUR OWN BULB: Add a personal touch that reflects your style with your choice of (8) 14 w Medium LED bulbs/100w incandescent equivalent (not included)
- LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
Specifications
- Collection:
- Roca
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Dimmable:
- Yes
- Height:
- 25 in
- Installation Type:
- Ceiling Mount, Vertical
- Length:
- 40 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 8
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 40 in