6W 1-Light 24 in. Wall Sconce in Black
Ryden 6W 1-Light 24 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- LED bulbs carry a 3-year limited warranty
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- ADA Compliant:
- No
- Collection:
- Ryden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2300
- Depth:
- 4-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 350
- Material:
- Glass, Steel
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 6 W
- Width:
- 4-1/2 in