50W 1-Light 8 in. Outdoor Wall Sconce in Architectural Bronze
Silo 50W 1-Light 8 in. Outdoor Wall Sconce in Architectural Bronze
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- 5 year finish warranty
- Bold lines and a clean, minimalist style complement contemporary architecture
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- The coastal elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
- Meets California energy commission title regulations/JA8 when using the included LED bulb
Specifications
- Collection:
- Silo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 5-4/5 in
- Dimmable:
- Yes
- Glass Type:
- Etched Lens
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 500
- Material:
- Composite, Glass, Synthetic Fiber
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 50 W
- Width:
- 4-1/2 in